Lumitec

Seablaze X2 Spectrum Underwater Light Dual Color White Blue Po


product price: $484.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seablaze X2 Spectrum Underwater Light Dual Color White Blue Polished Housing
Features: Full-color spectrum with color cycle mode
  • Completely water sealed and IP68 compliant
  • Easy Installation: Surface mount with small 1/2" through-hull hole and simple 3-wire hook up
  • No external controller boxes required
  • Constructed of marine grade bronze and heat-tempered glass
  • Over 2,000+ hours of rigorous ASTMB-117 Salt Spray Chamber testing
  • Proudly designed and manufactured in the USA
  • 3-year warranty on all Lumitec products Specifications: Lumens (White): 6000
  • Voltage: 10-30vDC
  • 12v DC Amps: 5A
  • 24v DC Amps: 2.5A
  • Rated Watts: 60
  • CCT: 6500
  • CRI: 70+
  • Op. Temp F/C: -31/35 to + 131/55
  • Timed Toggled Protocol (TTP): Yes
  • Third Party Dimmer Compatibility (3PD): No
  • Color Match Commitment (CM): No
  • Finish/Housing: Polished
  • Depth: 0.85 in (2.15 cm)
  • Diameter: 3.94 in (8.86 cm)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.