Lumitec

SeaBlaze Mini Spectrum LED Underwater Light, PLI-Enabled


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SeaBlaze Mini Spectrum LED Underwater Light - PLI-EnabledPacking all the features of its big brother the SeaBlazeX2 in a powerful little package, the SeaBlaze Mini Spectrum is perfect for smaller trailer boats and skiffs. 870 lumens, full-color RGBW, PLI-enabled, meaning it is compatible with Lumitec's award-winning Poco system and surface mountable with no external drivers and nearly infinite output colors.Specifications:Color Output: RGBW spectrumFinish / Housing: Anodized aluminumLumens: 670Voltage: 10-30 vDC12v DC Amps: 880mA24v DC Amps: 450mARelated Watts: 10.5Number of Channels: N/AMax Amp/ch: N/ACorrelated Corrected Temperature CCT: 6500Color Rendering Index CRI: 70+Op. Temp F/C: -31/35 to + 131/55Diameter: 2.98in 7.57 cmHeight: N/AWidth: N/ADepth: 0.63in 1.6 cmMounting Hole: 1/2'' IP Rating: 68PLI Enabled: YesTimed Toggled Protocol TTP: YesThird-Party Dimmer Compatibility 3PD: NoColor Match Commitment CM: NoCE Certified: YesUL Certified: NoUSCG Rated: N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.