Lumitec

Razor Light Bar Flood White Flush Mount


product price: $784.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Razor Light Bar - Flood - Flush Mount - White. The World' s FIRST flush-mount light bar. Razor was carefully designed to be easily integrated into most existing hardtop, arch, and pilothouse designs - typically with little or no modification to production tooling.. Razor is designed to drop into a contoured pocket molded into a hardtop, radar arch, brow, or other surface. Alternatively, use Razor' s surface mount kit for a sleek, low profile installation on existing flat or slightly crowned tops. Mount forward or aft, horizontal or downward facing. In all installations Lumitec' s careful thermal analysis and self-venting design puts an end to pod' mounted lightbars, which can overheat and damage surrounding composites in hard tops. Flood and spot/flood beam patterns ensure the light goes where you need it.. Advanced Thermal Management. Razor has been designed and analyzed as a complete system - with careful consideration of the top in which it is mounted. This means that Razor delivers maximum performance while protecting hardtops and pods from dangerously high temperatures.. 80% Lower Profile Than Most Other Light Bars On The Market. Razor' s integrated design delivers more power with a cleaner, more streamlined look. Up to 80% more streamlined in fact. As the images to the right demonstrate Razor allows builders to eliminate light pods which must be molded and added separately, saving many hours of costly finishing labor. Razor simply drops into an as-molded recess. CAD models of mold plugs or tooling inserts may be provided upon request.. Features: 10,000+ TRUE lumens output. Surface mountable on top or inverted. Dimmable with no additional dimmer switch required. Available with two beam patterns (spot or flood). Low profile (1.5") with sleek streamline design. Powder-coated die-cast aluminum construction. Voltage: 10-30V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.