Shop All Marine & Boat Lighting
Lumitec
Lumitec Rail2 12" Light - Warm White Dimming
Mfr # 101242
Zoro # G001967323
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 101242
- Zoro # G001967323
- UPC # 89300012425
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Rail2 12" Light - Warm White Dimming
Lumitec's original rail light amazed customers when it was first introduced in 2008. With up to 3 times greater output than its predecessor and a sleek new look, Rail2 raises the bar. The integrated microprocessor controls dimming and color change from two wires, with no external control modules. As with all Lumitec luminaires, the Rail2 is IP67 compliant, which means despite its great looks it is just at home on a spray-drenched hard top as a teak-adorned salon. Proudly .
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 920mA
- 24V DC Amps: 430mA
- Correlated Color Temperature: 3000
- Color Rendering Index: 80+
- Lumens (White): 360
- Rated Watts: 95
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 11.72" (29.76cm)
- Height: 1.11" (2.82cm)
- Depth: 0.60" (1.53cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2 Quart Battery Filler, W54274 (W54274)
- AQUALUMA LED LIGHTING 6 Series Gen 4 Underwater Blue Light (AQL6BG4)
- SEA DOG Zinc Plated Anchor Lift & Lock, #328040-1 (328040-1)
- DAYCO Utility Belt Industrl V-Belt, Ap25 (AP25)
- LUMITEC Contour Anchor Light 12" White (101585)
- LUMITEC Lumitec Newt - Livewell & Courtesy Light - Warm White Non-Dimming (101240)
- LUMITEC MiniRail2 6" Light - Red Non Dimming (101080)
- LUMITEC Lutra Livewell Light - Full Color Spectrum (101621)
- LUMITEC CapreraLT - LED Flood Light - White Finish - White Non-Dimming (101292)
- LUMITEC Rail2 12" Light - Spectrum RGBW Full-Color (101283)
- SEACHOICE Water Dragon LED Underwater Light, White, 5500 Lumens, 12 LEDs (3611)
- Lumitec Marine & Boat Lighting