Lumitec Orbit - Flush Mount Down Light - White Finish - White Non-Dimm
Mfr # 112523
Zoro # G001967545
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 112523
- Zoro # G001967545
- UPC # 89300103314
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Orbit - Flush Mount Down Light - White Finish - White Non-Dimming
Class-leading output, weatherproof construction, and the simplest installation in the industry - Lumitec's Orbit Flush Mount Down Lights stand apart from the crowd. With a shallow-depth profile (less than 1/2" mounting depth) and a secure composite mounting system the lights are ideal for salons and staterooms, as well as helm stations, flybridges and hard tops. Fully sealed and IP67 compliant. Intelligent circuitry enables advanced features like dimming and multi-color control without external control modules, specialized switches, or additional wire runs.
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 315mA
- 24V DC Amps: 175mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 4
- Lumens (White): 136
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 1.99" (5.05cm)
- Height: 1.99" (5.05cm)
- Depth: 0.72" (1.82cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG LINE Adjustable Telescoping Boat Hook (491034-1)
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 120 In (R38DR3X10)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- LUMITEC Caprera3 Spreader Light - Spectrum - White Housing (101710)
- LUMITEC MiniRail2 6" Light - White Non Dimming (101078)
- LUMITEC TouchDome-Dome Light-Polished SS Finish-2-Color White/Blue Dimming (101097)
- LUMITEC Rail2 12" Light - 3-Color Blue/Red Non Dimming w/White Dimming (101243)
- LUMITEC CapreraLT - LED Flood Light - White Finish - White Non-Dimming (101292)
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- TECNIQ Surf Mnt 4.5X2.5 Cool Wht Led Dome Light W/Switch (TQ E18-WCS0-1)
- Lumitec Marine & Boat Lighting