Lumitec Orbit - Flush Mount Down Light - Brushed Finish - White Non-Di
Mfr # 112503
Zoro # G301967528
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 112503
- Zoro # G301967528
- UPC # 89300103277
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Orbit - Flush Mount Down Light - Brushed Finish - White Non-Dimming
Class-leading output, weatherproof construction, and the simplest installation in the industry - Lumitec's Orbit Flush Mount Down Lights stand apart from the crowd. With a shallow-depth profile (less than 1/2" mounting depth) and a secure composite mounting system the lights are ideal for salons and staterooms, as well as helm stations, flybridges and hard tops. Fully sealed and IP67 compliant. Intelligent circuitry enables advanced features like dimming and multi-color control without external control modules, specialized switches, or additional wire runs.
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 315mA
- 24V DC Amps: 175mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 4
- Lumens (White): 136
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 1.99" (5.05cm)
- Height: 1.99" (5.05cm)
- Depth: 0.72" (1.82cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1" (HTH-1000-S)
- GENERAL TOOLS WIRE GAUGE SLVR 3.25""W (21)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8085)
- METRA ELECTRONICS SINGLE SEAT HEATER W/ ILLUMINATED 3 POSITION SWITCH (IBHS1)
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- LUMITEC Orbit-Flush Mnt Down Light-White Finish-4-Color Blue/Red/Purple/White (112520)
- LUMITEC Rail2 12" Light - Spectrum RGBW Full-Color (101283)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- LUMITEC Lumitec Capri2 - Flush Mount LED Flood Light - 2-Color White/Red Dimmi (101100)
- LUMITEC Mantis Underwater Dock Lighting System - RGBW Full-Color (101525)
- ILC Replacement for Perko 374-2 replacement light bulb lamp (374-2 PERKO)
- Lumitec Marine & Boat Lighting