Lumitec Orbit - Flush Mount Down Light - Brushed Finish - 4-Color Whit
Mfr # 112500
Zoro # G201967758
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 112500
- Zoro # G201967758
- UPC # 89300103246
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Orbit - Flush Mount Down Light - Brushed Finish - 4-Color White/ Red/Blue/Purple Non-Dimming
Class-leading output, weatherproof construction, and the simplest installation in the industry - Lumitec's Orbit Flush Mount Down Lights stand apart from the crowd. With a shallow-depth profile (less than 1/2" mounting depth) and a secure composite mounting system the lights are ideal for salons and staterooms, as well as helm stations, flybridges and hard tops. Fully sealed and IP67 compliant. Intelligent circuitry enables advanced features like dimming and multi-color control without external control modules, specialized switches, or additional wire runs.
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 300mA
- 24V DC Amps: 160mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 4
- Lumens (White): 136
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 1.99" (5.05cm)
- Height: 1.99" (5.05cm)
- Depth: 0.72" (1.82cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- TIE DOWN MARINE Bracket-Vertical Bunk 10"H, #86563 (86563)
- LUMITEC MiniRail2 6" Light - Blue Non Dimming (101079)
- LUMITEC Lumitec Newt - Livewell & Courtesy Light - Warm White Non-Dimming (101240)
- LUMITEC Maxillume h120-Trunnion Mount Flood Light-White Housing-White Dimming (101346)
- LUMITEC Rail2 12" Light - Spectrum RGBW Full-Color (101283)
- LUMITEC Barbados Courtesy Accent Led Light (101061)
- LUMITEC Rail2 12" Light - White/Red Dimming (101082)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- Lumitec Marine & Boat Lighting