Lumitec Mirage Flush Mount Down Light Spectrum RGBW - Polished Bezel
Mfr # 113117
Zoro # G301967511
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 113117
- Zoro # G301967511
- UPC # 89300131171
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Mirage Flush Mount Down Light Spectrum RGBW - Polished Bezel
Lumitec's Mirage down lights remain the best-performing down light on the market today. Utilizing the most efficient emitters commercially available, Mirage boasts incredible output and a profile that is among the slimmest in the industry. In field studies Mirage exceeded the output of 20W halogens by up to 300%. Completely sealed (IP67 compliant), it is perfectly suited for a variety of indoor or outdoor overhead lighting needs. New for 2016, Mirage is available with our Spectrum full-color output. Select white output, "color-cross-fade", or any color in the rainbow.
Specifications:
- Lumens (White): 333
- Voltage: 10-30V DC
- 12V DC Amps: 400mA
- 24V DC Amps: 200mA
- Rated Watts: 6
- CCT: 5000
- CRI: 70+
- Op. Temp F/C: -31/35 to + 131/55 F
- Timed Toggled Protocol (TTP): Yes
- Third Party Dimmer Compatibility (3PD): Yes
- Color Match Commitment (CM): Yes
- Mounting Hole Diameter: 2"
- Length: N/A
- Width: N/A
- Depth: 1in (2.54cm)
- Diameter: 3.25in (8.25cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 6" Oval - 24 LED White Back Up Reverse Trailer Light (TTL-O24-W)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- FEL-PRO Valley Pan Gasket Set, MS 96010 (MS 96010)
- HALTEC Mega Bore Ejector Union (MB-55)
- LUMITEC Square Mirage Down Light - Warm White Dimming - Hi-CRI - Polished Bezel (116119)
- LUMITEC Capri2 - Flush Mount LED Flood Light - 2-Color White/Blue Dimming (101099)
- LUMITEC Moray 3 Flex Strip Light w/Integrated Controller - Spectrum RGBW (101640)
- LUMITEC CapreraLT - LED Flood Light - White Finish - White Non-Dimming (101292)
- LUMITEC Mirage Flush Mount Down Light Spectrum RGBW - Glass Bezel (113197)
- LUMITEC Orbit-Flush Mnt Down Light-White Finish-4-Color Blue/Red/Purple/White (112520)
- FORESPAR PERFORMANCE PRODUCTS Lightning Master - Static Dissipater (151100)
- Lumitec Marine & Boat Lighting