Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - 2
Mfr # 113121
Zoro # G101967438
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 113121
- Zoro # G101967438
- UPC # 89300103802
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Mirage - Flush Mount Down Light - Glass Finish/White Bezel - 2-Color White/Blue Dimming
Lumitec's Mirage down lights remain the best performing down light on the market today. Utilizing the most efficient emitters commercially available, Mirage boasts incredible output and a profile that is among the slimmest in the industry. In field studies Mirage exceeded the output of 20 watt halogens.* Equally suited to elegant salons or no-nonsense T-tops. (*6 watt devices will exceed output of 20 watt halogens, 3 watt devices will exceed output of 10 watt halogens).
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 490mA
- 24V DC Amps: 250mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 6
- Lumens (White): 372
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 3.25" (8.25cm)
- Height: 3.25" (8.25cm)
- Depth: 1.11" (2.81cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-3/8 x 8-31/32 in. (PA3612)
- VELVAC Adj Back-Up Camera W/Audio, Block Wht, 710523 (710523)
- SAFETY SEAL PLUG TOOL NEEDLE (SSLNA)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- LUMITEC Seablaze Typhoon Underwater Bronze Through-Hull (101448)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- LUMITEC Ibiza LED Engine Room Light - Non-Dimming White - Black Finish (101532)
- LUMITEC Capri3 Spreader Light, White Dimming, White Housing (101724)
- LUMITEC Orbit-Flush Mount Down Light-White Finish-2-Color Blue/White Dimming (112521)
- RIGID INDUSTRIES D-Ss Series Pro Flood Surface Mount - Pair (862113)
- Lumitec Marine & Boat Lighting