Shop All Marine & Boat Lighting
Lumitec
Lumitec Mirage - Flush Mount Down Light - Glass Finish/No Bezel - Warm
Mfr # 113199
Zoro # G101967407
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 113199
- Zoro # G101967407
- UPC # 89300103925
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Mirage - Flush Mount Down Light - Glass Finish/No Bezel - Warm White Dimming
Lumitec's Mirage down lights remain the best performing down light on the market today. Utilizing the most efficient emitters commercially available, Mirage boasts incredible output and a profile that is among the slimmest in the industry. In field studies Mirage exceeded the output of 20 watt halogens.* Equally suited to elegant salons or no-nonsense T-tops. (*6 watt devices will exceed output of 20 watt halogens, 3 watt devices will exceed output of 10 watt halogens).
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 500mA
- 24V DC Amps: 270mA
- Correlated Color Temperature: 3000
- Color Rendering Index: 90+
- Rated Watts: 6
- Lumens (White): 290
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 2.50" (6.35cm)
- Height: 2.50" (6.35cm)
- Depth: 1.11" (2.81cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lincoln Navigator Year 2008 Headlights Low/dual replacement light bulb lamp (NAVIGATOR YEAR 2008 HEADLIGHTS LOW/DUAL LIN)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7608)
- GROTE Reflector, Yellow, Round, 3/12" Dia (40153-3)
- PC-11 Pc 11 Epoxy Glue 1 Oz (010112)
- LUMITEC Capri2 - Flush Mount LED Flood Light - 2-Color White/Blue Dimming (101099)
- LUMITEC Orbit Flush Mnt Down Light-Blue Non-Dimming, Red Non-Dimming (112528)
- LUMITEC Lumitec Pico S-8 Expansion Module (101684)
- LUMITEC Moray 3 Flex Strip Light w/Integrated Controller - Spectrum RGBW (101640)
- LUMITEC Rail2 12" Light - White/Blue Dimming (101081)
- LUMITEC Aurora-LED Dome Light-Polished SS Finish-2-Color White/Blue Dimming (101138)
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- Lumitec Marine & Boat Lighting