Shop All Marine & Boat Lighting
Lumitec
Lumitec GAI2 - General Area Illumination2 Light - Brushed Finish - 3-C
Mfr # 111808
Zoro # G201967680
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumitec
- MFR # 111808
- Zoro # G201967680
- UPC # 89300600547
- Country of Origin United States
- Category Marine & Boat Lighting
Description
GAI2 - General Area Illumination2 Light - Brushed Finish - 3-Color Red/Blue Non-Dimming with White Dimming
The best-selling positionable light just got better. Lumitec's newly enhanced General Area Location (GAI) light now has TWICE the output and a new, more efficient optical system! GAI's small size and high output make this light perfect for a wide range of applications: chart light, reading light, task light or even a deck light. Completely sealed and IP67 compliant.
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 300mA
- 24V DC Amps: 160mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 6
- Lumens (White): 372
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 2.53" (6.42cm)
- Height: 2.53" (6.42cm)
- Depth: 1.49" (3.78cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Spare Tire Hoist Assembly, 925-504 (925-504)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- ERICKSON 2"X20Ft 10,000 lb Tow Strap w/ Forged Safety Snap Hook Bulk (59301)
- DORMAN THROTTLE BODY UNIT (977-779)
- LUMITEC Mirage Flush Mount Down Light Spectrum RGBW - Glass Bezel (113197)
- LUMITEC Maxillume h120-Trunnion Mount Flood Light-White Housing-White Dimming (101346)
- LUMITEC Caprera3 Spreader Light - White/Blue Dimming - White Housing (101711)
- LUMITEC SeaBlazeX2 Spectrum LED Underwater Light - Full-Color RGBW (101515)
- LUMITEC Moray 3 Flex Strip Light w/Integrated Controller - Spectrum RGBW (101640)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - W (113129)
- ILC Replacement for Osram Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN OSRAM SYLVANIA)
- Lumitec Marine & Boat Lighting