Lumitec Capri2 - Flush Mount LED Flood Light - 2-Color White/Red Dimmi
Mfr # 101100
Zoro # G901968482
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 101100
- Zoro # G901968482
- UPC # 89300103680
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Capri2 - Flush Mount LED Flood Light - 2-Color White/Red Dimming
What do you do to improve the industry's best selling LED flood light? Add features, improve the beam pattern, and increase the output! Lumitec's Capri2 flood lights do just that. New two-color technology provides amazing white output with elegant blue and night vision-preserving red. Our exclusive DeckSweep© technology puts the light where you need it most, providing for up to twice the useable light of competitors. Fully sealed and, as with all Lumitec products, proudly designed and manufactured in the USA.
Specifications:
- Voltage: 10 - 30V DC
- 12V DC Amps: 1.3A
- 24V DC Amps: 600mA
- Correlated Color Temperature: 5000
- Color Rendering Index: 70+
- Rated Watts: 16
- Lumens (White): 610
- Operating Temp (°F): -31 to + 131 F
- Operating Temp (°C): -35 to +55 C
- Width: 4.49" (11.41cm)
- Height: 1.65" (4.20cm)
- Depth: 2.83" (7.20cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- BALDWIN FILTERS Air Filter, 13-7/8 x 12-1/2 in. (PA2389-FN)
- ILC Replacement for Zoro G4859687 replacement light bulb lamp (G4859687 ZORO)
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- LUMITEC Capri2 - Flush Mount LED Flood Light - 2-Color White/Blue Dimming (101099)
- LUMITEC SeaBlaze Quattro LED Underwater Light - Dual Color - White/Blue (101511)
- LUMITEC Lumitec Mirage Positionable Down Light - Spectrum RGBW Dimming - White (115127)
- LUMITEC Square Mirage Down Light - Warm White Dimming - Hi-CRI - Polished Bezel (116119)
- LUMITEC SeaBlazeX2 LED Underwater Light - Dual Color - White/Blue (101516)
- BEP MARINE LED Pilot Indicator Light - 12V - Red (1001104)
- Lumitec Marine & Boat Lighting