Lumitec

Fiji Courtesy Light, White Housing, Direct RGBW Lights


product price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fiji Courtesy Light - White Housing - Direct RGBW Lights - 4-Pack Introducing Fiji, the first full-color, 2-wire courtesy light designed to be used in conjunction with a Poco module to provide unlimited color options at your fingertips. Fiji has a small footprint, no exposed fasteners and an attractive contemporary design. Unlike most full-color courtesy light options Fiji has a innovative 2-wire configuration, which will reduce wire runs and the number of connections needed, thus reducing your installation time and material costs. Completely water sealed and IP 67 rated. Fiji is PLI-enabled and Poco system compatible. Fiji does NOT include our TTP technology and therefore MUST be connected to a Poco module for color light control Poco module sold separately. Features: Housing color: White Beam pattern: Direct Light color: Red, green, blue and white Easy 2-wire connection IP 67 rated Specifications: Height: inch 1'' / cm 2.54 Width: inch 1.24'' / cm 3.14 Depth: inch 0.75'' / cm 1.90 Lumens: 5-26 Voltage: 10-16vDC 12VDC: 1A 24VDC: 33mA Correlated corrected temperature CCT: 5000 Color rendering index CRI: 70+ *Sold as a Pack of Four

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.