Shop All Marine & Boat Lighting
Lumitec
Contour Anchor Light 12" White
Mfr # 101585
Zoro # G5070302
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 101585
- Zoro # G5070302
- UPC # 89300015853
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Contour Anchor Light - 12" - White. LED Navigation Anchor Light - The design says it all. Unobtrusive, durable, reliable, with striking good looks. The slimmest profile in the industry and a locking retractable base. Select from 12" or 1m heights. U.S. Coast Guard approved 2nm.. Features: USCG approved to 2 nautical mile (2NM). Slim profile with small footprint. Available in 12"(1 ft) and 39"(1M) lengths. Retractable design with lockable base. Easy installation with 2-wire hookup. Voltage: 10-30V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette Lighter Adapter, Clip-On, 12V (RPPSAPS)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- LUMITEC Caprera3 Spreader Light, White Dimming, Black Housing (101719)
- LUMITEC Caprera3 Spreader Light - Spectrum - White Housing (101710)
- LUMITEC MiniRail2 6" Light - Blue Non Dimming (101079)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/No Bezel - Warm (113199)
- LUMITEC TouchDome-Dome Light-Polished SS Finish-2-Color White/Red Dimming (101098)
- LUMITEC Lumitec Aurora LED Dome Light - White & Blue Output - Flush Mount (101606)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- Lumitec Marine & Boat Lighting