Shop All Marine & Boat Lighting
Lumitec
Anywhere - LED Utility Light - Spectrum RGBW, Brushed
Mfr # 101037
Zoro # G203078728
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumitec
- MFR # 101037
- Zoro # G203078728
- UPC # 89300001030
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Where can you use a light that is attractive, bright, small, completely sealed, and impermeable to the elements, yet blends with well-appointed interiors? Well, anywhere! Lumitec’s “Anywhere Light” is the high-intensity surface mount light that you don’t have to hide. Quality aluminum housing with type II anodizing for an appealing satin look that durably withstands the elements. Choose white, red, or blue output. Completely water-sealed and IP67 compliant.
Specifications:
- Lumens (White): 150
- Voltage: 10-30vDC
- 12v DC Amps: 360mA
- 24v DC Amps: 200mA
- Rated Watts: 4
- CCT: 5000
- CRI: 70+
- Op. Temp F/C: -31/35 to + 131/55
- IP67 Compliant
- Timed Toggled Protocol (TTP): No
- Third-Party Dimmer Compatibility (3PD): Yes
- Color Match Commitment (CM): Yes
- Mounting Hole Diameter: 1/2"
- Height: N/A
- Width: N/A
- Depth: 0.45in (1.15cm)
- Diameter: 1.73in (4.39cm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Refrigerant Scale Slimline Electronic (TIF9010A)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- BOSCH 4 Way Battery Post Cleaner (4612)
- MEGUIARS Meguiars Marine One-Step Compound - 1 Gallon (M6701)
- LUMITEC SeaBlaze Mini-Underwater Light-Pair-Brushed Finish-Blue Non-Dimming (101246)
- LUMITEC Aurora LED Dome Light - White Finish - White/Blue Dimming (101075)
- LUMITEC MiniRail2 6" Light - Warm White Non-Dimming (101241)
- LUMITEC Rail2 12" Light - White/Blue Dimming (101081)
- LUMITEC Lumitec Newt - Livewell & Courtesy Light - Warm White Non-Dimming (101240)
- LUMITEC Mantis Underwater Dock Lighting System - RGBW Full-Color (101525)
- HELLA Hella 980960211 NaviLED 360 Compact All Around Navigation Lamp, White (980960211)
- Lumitec Marine & Boat Lighting