Shop All Desk Chairs
Lumisource
Master Adjustable Office Chair in Black Faux Leather
Mfr # OFC-AC-MSTR BK
Zoro # G700694551
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Leatherette
- Seat Color Black
- Seat Height Range 18 in to 21.75 in
- Back Material Leatherette
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumisource
- MFR # OFC-AC-MSTR BK
- Zoro # G700694551
- UPC # 681144458218
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18 in to 21.75 in |
Depth | 21.8 in |
Height | 41.5 in |
Width | 23 in |
Details
Seat Material | Leatherette |
Seat Color | Black |
Back Material | Leatherette |
Back Color | Black |
Base Material | Metal |
Item | Master Office Chair |
Features | Mobility, Tilt Tension, Comfortable, Sturdy; Adjustable Seat; Padded, Height Adjustment |
Weight Capacity | 250 lbs |
Number of Casters | 5 |
Type | Chair |
Base | 5-star |
Assembled/Unassembled | Unassembled |
Style | Office Chair |
Chair/Seat Type | Task Chair |
Arm Finish | Chrome |
Application/Usage | Office |
Swivel | Yes |
Tilt Mechanism | Yes |
Description
A classic look redefined. The Master Office Chair is the perfect marriage of modern style and comfort. With its slightly angled faux leather seat and 5-star caster base, this office chair is as appealing to the eye as it is to the body. Great addition to your home office, or conference area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- LUMISOURCE Fredrick Office Chair in Brown Faux Leather (OC-FRED BK+BN)
- FLASH FURNITURE Fabric, Adjustable Padded, Gray (BT-659-GRY-ARMS-GG)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- FLASH FURNITURE Dark Gray Mobile Desk Chair, 360° Tablet Rotation (YU-YCX-019-DG-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- Lumisource Office Chairs