Shop All Bar & Counter Height Tables
Lumisource
Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black
Mfr # BT-TLELIA27 BK
Zoro # G600694903
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 41 in
- Height 41 in
- Tabletop Material Wood
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumisource
- MFR # BT-TLELIA27 BK
- Zoro # G600694903
- UPC # 681144113544
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 41 in |
Height | 41 in |
Maximum Height Adjustment | 41 in |
Minimum Height Adjustment | 26 in |
Details
Item | Elia Adjustable Bar Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Black |
Edge Type | Round |
Assembled/Unassembled | Unassembled |
Base Included | Yes |
Description
The new and improved Elia Bar Table is the definition of versatility. Hydraulics allow the table to be usable as an intimate table for two or a bar table at a party! Choose from a variety of table top material options and assemble with ease with its new tool-less assembly feature!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- ZORO SELECT Cart, 47-1/4 in. Hx32-5/8 in. W, Black (45NP03)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- Lumisource Bar & Counter Height Tables