Shop All Ultraviolet Fixture
Luminor
Blackcomb 40 GPM UV w/ Controller & Day Counter - 1 1/2 in. MNPT
Mfr # LBH4-401
Zoro # G811588732
product price: $1,929.99
/ea
Free Shipping & Returns
$1,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminor
- MFR # LBH4-401
- Zoro # G811588732
- Country of Origin Canada
- Category Ultraviolet Fixture
Description
Luminor BLACKCOMB-HO 4.1 Crossover UVWith system flow rates of 40 gpm, LUMINOR's BLACKCOMB-HO 4.1 is classified as a ''Residential Crossover'' UV water treatment system. Not only would this product bode well in a large custom home or lodge, but it could also be used in many of those same applications as is outlined in the light commercial market segment. Simplicity and ease of operation were the fundamental design criteria in the creation of BLACKCOMB-HO. Commercial grade, axial flow 316L stainless steel reactors, designed & manufactured to ASME pressure vessel standards allow for easy sleeve change without the need to drain the reactor chamber as in competitive systems. A bayonet style UV lamp connector allows for easy lamp change without the need for additional tools. For increased power density, BLACKCOMB-HO incorporates high quality low pressure, high-output LP-HO coated UV lamps offering a consistent output over their 10,000 hour life. The BLACKCOMB controller houses a universal input, constant current electronic power source with both audible and visual lamp failure indicators all in a splash-proof case.Luminor BLACKCOMB-HO 4.1 Crossover UV Features:Now Available with Integral Lamp Life Monitor, with Both Audible and Visual Indication of Lamp LifeAxial Flow 316L Stainless Steel Polished Reactors.Visual Sight Port for ''Lamp-On'' VerificationDesigned and Manufactured to ASME Pressure Vessel Standards.Flow Rates Stated at 95% UVT at a Dose of 30mJ/cmTrue Gland Seal Retaining Nut with Positive StopUser Friendly Bayonet Style Lamp Connector quick 1/4 turn removal with no extra tools neededReliable, Industry Proven, Proprietary Low Pressure High Output LP-HO Coated UV Lamps with Ceramic Bases for Durability and Long Life 10,000 hoursConstant Current Electronic Controller one controller for all systems in a Splash Proof Case, Fully Potted Ballast Virtually Eliminates Common Water Damage IssueAudible & Visual Lamp Failure IndicatorsTactile Selector Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia Large 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-065)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F72T12/D (F72T12/D)
- ILB GOLD Germicidal Ultraviolet Bulb 1 Pin Base, Replacement For Norman Lamps G48T5L (G48T5L)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- FRIEDRICH UV Sterilizing Light, 1 1/8 in H, 1 in W (UVT1)
- ILC Replacement for Hach 110131 (110131 HACH)
- Luminor Ultraviolet Fixture