Shop All Ultraviolet Fixture
Luminor
Blackcomb 15 GPM UV - Includes UV & Digital Controller - 1 in. MNPT
Mfr # LBH5-151
Zoro # G711588726
product price: $1,617.99
/ea
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminor
- MFR # LBH5-151
- Zoro # G711588726
- Country of Origin Canada
- Category Ultraviolet Fixture
Description
Luminor BLACKCOMB-HO 5.1 Crossover UVLooking for a feature-laden premium UV system in higher flow rates, then LUMINOR's BLACKCOMB-HO 5.1 line of ''Residential Crossover'' UV water treatment systems should be your choice. Equally comfortable installed in a large custom residence or a light commercial application such as a campground, this product is truly different from everything else in the market. BLACKCOMB-HO's state-of-the-art 5.1 series controller is a universal input, constant current electronic power source housed in a splash-proof case and comes standard with a ''future-proof'' expandability port for future upgrades or options. A colour user interface allows for easy visual identification of remaining lamp life and any error or fault codes. The system even incorporates QR codes to access lamp change information and videos via web access. Commercial grade, axial flow 316L stainless steel, single-end reactors come with an integral port to allow for a future upgrade to a UV monitored system. If a monitor is not required, an integral visual glow plug is provided as an extra way to ensure that your UV lamp is illuminated. The single-end design allows for lamp change without the need to drain the reactor chamber. Reliable, industry proven, high quality low pressure, high-output LP-HO coated UV lamps offer a consistent output over their 10,000 hour life. Paired with LUMINOR's encrypted lamp key for increased protection and ease of use Flow rates of 15, 38, 59, 95 & 150 lpm 5, 10, 15, 25 & 40 gpm, in both 120V or 230V applications same ballast, different IEC power cord, are offered in the BLACKCOMB-HO 5.1 series of products. Also available in NSF Class B.Luminor BLACKCOMB-HO 5.1 Crossover UV Features:Free Floating no cable twist, Keyed-in-Place, 254nm Teflon Based UV Sensor on 6.1 models Continuously Measures and Displays UV Output as a %Colour Screen Controller with Lightlock for Protected Lamp Replacement, Includes QR Codes, Full Diagnostics & Warnings''Future Proof'' Expandability Port for Future Upgrades and Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- ILC Replacement for Aquafine 3198 Quartz Sleeve replacement light bulb lamp (3198 QUARTZ SLEEVE AQUAFINE)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- LUMINOR Blackcomb 10 GPM Contractor Series UV (LBC4-101)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Norman Lamps G16T5 (G16T5)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- ILC Replacement for Germicidal Uv-c Tower replacement light bulb lamp (UV-C TOWER GERMICIDAL)
- Luminor Ultraviolet Fixture