Shop All Light Fixture Parts
Lumination
Wire Cover
Mfr # GE-CV-4060CTR
Zoro # G5229235
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- For Use With Immersion Display Lighting
- Warranty 5 yr
- Standards CE Certified, UL Listed
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # GE-CV-4060CTR
- Zoro # G5229235
- UPC # 094723345081
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1 3/4 in |
Overall Height | 1 1/4 in |
Overall Length | 1 3/4 in |
Overall Width | 1 3/8 in |
Details
Item | Wire Cover |
For Use With | Immersion Display Lighting |
Warranty | 5 yr |
Standards | CE Certified, UL Listed |
Finish | Unfinished |
Description
For Use With Immersion Display Lighting, 1 3/4 in Overall Length, 1 3/8 in Overall Width, 1 1/4 in Overall Height, Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- KEYSTONE 100W Max Constant Voltage LED Driver, KTLD-100-UV-24V (KTLD-100-UV-24V)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- SATCO Satco 50-380 White inU-in. Channel 24-in. horizontal (50/380)
- LIVEX LIGHTING Antique Brass 12" Length Rod Extension S (55999-01)
- LISLE FLEXIBLE LIGHT HOLDER W/MAGNETIC BASE (LI71070)
- LIVEX LIGHTING Black Standard Decorative Chain (56136-04)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTLK-60)
- Lumination Light Fixture Parts