Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 50" L
Mfr # B14 SMK
Zoro # G9906508
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- For Use With BT14 Series, LBU14 Series, LVT 14 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # B14 SMK
- Zoro # G9906508
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 50 in |
Overall Width | 13 1/2 in |
Overall Height | 2 in |
Overall Length | 50 in |
Details
Item | Surface Mount Kit |
For Use With | BT14 Series, LBU14 Series, LVT 14 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With BT14 Series, LBU14 Series, LVT 14 Series, Overall Width 13 1/2 in, Overall Length 50 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting MXA23045 (MXA23045)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6542-001)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- BAYCO Bayco Products Metal Shield Incandescent Utility Light With Grounded Receptacle (SL-450)
- PELICAN Lamp, Module, Xenon (8040-350-000)
- WESTINGHOUSE Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb (0101100)
- JESCO Lighting 120V Electronic LV Transformer Halogen Lamps Side Leads - Hatch 300W (JE308075)
- LEVITON LAMP SOCKETS INC LMPHLDR BRASS SHELL 600V (8876)
- Lumination Light Fixture Parts