Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 50" L
Mfr # A24 SMK
Zoro # G9906550
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- For Use With LET24 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # A24 SMK
- Zoro # G9906550
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 50 in |
Overall Width | 25 in |
Overall Length | 50 in |
Overall Height | 2 in |
Details
Item | Surface Mount Kit |
For Use With | LET24 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With LET24 Series, Overall Width 25 in, Overall Length 50 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S5887)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- ELCO LIGHTING Undercabinet Light Cord Accessories (EUSPC)
- LEVITON Feed Thru Switch Mini Br (00423-03K)
- MIDWEST FASTENER Candelabra Base Phenolic/Paper Sockets 5PK (77853)
- JANDORF Reducer 1/8M X 1/4 27F (60145)
- LITHONIA LIGHTING LED Wrap 4ft, Adjustable LM Output, Swit (FML4W 48 ALO6 8SWW2 TD)
- Lumination Light Fixture Parts