Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 27-3/4" L
Mfr # B22 SMK
Zoro # G9906517
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 3/4 in
- For Use With LBR22 Series, LBU22 Series, LVT 22 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Length 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # B22 SMK
- Zoro # G9906517
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 27 3/4 in |
Overall Length | 27 3/4 in |
Overall Height | 2 in |
Overall Width | 27 3/4 in |
Details
Item | Surface Mount Kit |
For Use With | LBR22 Series, LBU22 Series, LVT 22 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With LBR22 Series, LBU22 Series, LVT 22 Series, Overall Width 27 3/4 in, Overall Length 27 3/4 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- ILC Replacement for Sylvania 55124 replacement light bulb lamp (55124 SYLVANIA)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- ILC Replacement for Craftsman 93367 replacement light bulb lamp (93367 CRAFTSMAN)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- ILC Replacement For LIGHT BULB LAMP, SOCKITBOX 285 GREEN MEDIUM (SOCKITBOX 285 GREEN MEDIUM)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- JANDORF Harp, 8", Polished Brass Lamp Harp (C60121)
- CAL LIGHTING Round Hard Back Twig Shade (SH-8018)
- JANDORF Harp, 10", Polished Brass Lamp Harp (C60122)
- Lumination Light Fixture Parts