Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 27-3/4" L
Mfr # A22SMK
Zoro # G9906480
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 3/4 in
- For Use With LET22 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Length 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # A22SMK
- Zoro # G9906480
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 27 3/4 in |
Overall Length | 27 3/4 in |
Overall Width | 27 3/4 in |
Overall Height | 2 in |
Details
Item | Surface Mount Kit |
For Use With | LET22 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With LET22 Series, Overall Width 27 3/4 in, Overall Length 27 3/4 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- KEYSTONE Compact Fluorescent (CFL) Ballast, KTEB-126-1-TP (KTEB-126-1-TP)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- GREEN-TEK 70% Shade Factor Tan Shade Cloth (12X100FT)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- ILC Replacement for Culligan Aq37087 O-ring Seal replacement light bulb lamp (AQ37087 O-RING SEAL CULLIGAN)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- HUBBELL Hubbell Electrical LH150-2-W Porcelain Socket Lampholder; White (357233)
- Lumination Light Fixture Parts