Shop All Light Fixture Parts
Lumination
Supply Wire, Strand, 18AWG, 6A Max, 600V Max
Mfr # 9409
Zoro # G8279284
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tetra PowerStrip
- Standards UL, NMTBA MTW/AWM
- Color White
- Voltage 600V AC
- Overall Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # 9409
- Zoro # G8279284
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Overall Length | 500 ft |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Details
Item | Supply Wire |
For Use With | Tetra PowerStrip |
Standards | UL, NMTBA MTW/AWM |
Color | White |
Voltage | 600V AC |
Number of Conductors | 1 |
Type | Stranded |
Description
For Use With Tetra PowerStrip, 500 ft Overall Length, 1/4 in Overall Width, 1/4 in Overall Height, 600V AC, Number of Conductors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, White (695234)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- JOHNNY BEARD JOHNNY BEARD COMPANY 68010 Pennsylvania Pine Bellows; Black Suede Trim; 7.5 in. x 19.5 in. (68010)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- HANSON TR-50 for Taps 1/4in to 1/2in (12050)
- JANDORF Harp, 10", Polished Brass Lamp Harp (C60122)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- Lumination Light Fixture Parts