Shop All LED Luminaires
Lumination
Slanted Ceiling Mount Kit, 47-1/2 in. L
Mfr # 67652
Zoro # G8160844
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 yr
- Length 47 1/2 in
- For Use With EL Series
- Overall Height 1 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # 67652
- Zoro # G8160844
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Length | 47 1/2 in |
Overall Height | 1 in |
Overall Length | 47 1/2 in |
Overall Width | 4 in |
Details
Warranty | 5 yr |
Item | Slanted Ceiling Mount Kit |
For Use With | EL Series |
Finish | Unfinished |
Description
Slanted Ceiling Mount Kit, For Use With EL Series, Overall Width 4 in, Overall Length 47 1/2 in, Overall Height 1 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21264)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- PORTOR 1x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-14-3CP)
- Lumination LED Luminaires