Shop All LED Luminaires
Lumination
Seismic Bracing Kit, 47-1/2 in. L
Mfr # GESK02
Zoro # G8401976
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 yr
- Length 47 1/2 in
- For Use With EL Series
- Overall Height 1 in
- Overall Length 47 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # GESK02
- Zoro # G8401976
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Length | 47 1/2 in |
Overall Height | 1 in |
Overall Length | 47 1/2 in |
Overall Width | 4 in |
Details
Warranty | 5 yr |
Item | Seismic Bracing Kit |
For Use With | EL Series |
Finish | Unfinished |
Description
Seismic Bracing Kit, For Use With EL Series, Overall Width 4 in, Overall Length 47 1/2 in, Overall Height 1 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Philips, Pl-C 18W/840/4P (PL-C 18W/840/4P)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 PRPL 25PK (BU25C9X3-TPLA)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- MAXLITE Luminaire, 23 3/4 in W, 47 3/4 in L (MLFP24G427WCSCR)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel M2, 24"L x 48"W, 2500-4000 Lumen, 35-50K Switchable, Wht (CPX-2x4-ALO8-SWW7-M2)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- Lumination LED Luminaires