Shop All Recessed Troffer Lights
Lumination
Recessed Troffer, 4 ft L, 4000 lm, 41.7W
Mfr # LALR24A0NA00MM10T35VQTSWHTE
Zoro # G0746535
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Lighting Technology LED
- Lens Type Diffuser
- Emergency Back Up Battery No
- Fixture Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LALR24A0NA00MM10T35VQTSWHTE
- Zoro # G0746535
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Fixture Width | 2 1/2 in |
Fixture Height | 3 29/32 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Nominal Size | 2 in x 4 ft |
Overall Length | 48 in |
Overall Height | 3 7/8 in |
Overall Width | 2 in |
Description
2 in x 4 ft, Lens Shape Flat, 3500K, 4,000 lm, 90 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41.7 W, Color Rendering Index 90, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LALR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (40-LDA)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- SIGNIFY T-Grid LED Troffer, 2x4,3200 lm, 4000K (2TG32L840-4-FS-02F-UNV-DIM)
- CREE End Cap, For CR Light Engine, PR (SMK-LE-EC)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- SIGNIFY LED Recessed Troffer, 2x2,4000K, 3800 lm (2FGXG38B840-2-RS-UNV-DIM)
- Lumination Recessed Troffer Lights