Shop All Recessed Troffer Lights
Lumination
Recessed Troffer, 4 ft L, 4000 lm, 41.7W
Mfr # LALR24A0NA00MM10T35VQTCWHTE
Zoro # G0746587
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
- Fixture Temp. Range -40 Degrees to 65 Degrees C
- Color Temperature 3500K
- Housing Material Aluminum
- Nominal Size 2 in x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LALR24A0NA00MM10T35VQTCWHTE
- Zoro # G0746587
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size | 2 in x 4 ft |
Fixture Width | 2 1/2 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Height | 3 29/32 in |
Overall Height | 3 7/8 in |
Overall Length | 48 in |
Overall Width | 2 in |
Description
2 in x 4 ft, Lens Shape Flat, 3500K, 4,000 lm, 90 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41.7 W, Color Rendering Index 90, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LALR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 Xenon/Krypt 60W (0624500)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88850)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (675-20)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- SIGNIFY T-Grid LED Troffer, 2x4,3200 lm, 4000K (2TG32L840-4-FS-02F-UNV-DIM)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- Lumination Recessed Troffer Lights