Shop All Recessed Troffer Lights
Lumination
Recessed Troffer, 4 ft L, 4000 lm, 40.5W
Mfr # LALR24A0NA00MM10T40VQTSWHTE
Zoro # G0746508
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Series LALR
- Rated Life 50,000 hr
- Standards cULus Listed, UL Listed
- Nominal Size - Fixtures 2 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LALR24A0NA00MM10T40VQTSWHTE
- Zoro # G0746508
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 in x 4 ft |
Fixture Length | 48 in |
Fixture Width | 2 1/2 in |
Fixture Height | 3 29/32 in |
Overall Height | 3 7/8 in |
Overall Width | 2 in |
Overall Length | 48 in |
Description
2 in x 4 ft, Lens Shape Flat, 4000K, 4,000 lm, 90 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 40.5 W, Color Rendering Index 90, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LALR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl42S (TL42SMB)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V (LB 4 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- SIGNIFY LED Recessed Troffer, 2x2,3500K, 3800 lm (2FGXG38B835-2-RS-UNV-DIM)
- Lumination Recessed Troffer Lights