Shop All LED Troffers
Lumination
Recessed Troffer, 2 ft W x 2 ft L, 39.3W
Mfr # LPL22B03XMM835VQLTWHTE
Zoro # G9150764
Sold in multiples of 2 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Voltage 120 to 277V AC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LPL22B03XMM835VQLTWHTE
- Zoro # G9150764
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 2 19/64 in |
Width | 23 51/64 in |
Length | 23 51/64 in |
Overall Height | 1 3/8 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 2,450 lm, 3,750 lm, 4,500 lm, 114 lm/W, 115 lm/W, 125 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39.3 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LPL22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- ILC Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp (CF42/SPIRAL/6500K SATCO)
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1199233A)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- Lumination LED Troffers