Shop All LED Retrofit Kits
Lumination
Recessed Retrofit Kit, 48"L, 44.5W, 3500K
Mfr # RPL24A04XMM835VQRMWHTE
Zoro # G0746465
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Type LED
- Nominal Size 2 ft x 4 ft
- Lumens 3,150 lm, 4,150 lm, 4,950 lm
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # RPL24A04XMM835VQRMWHTE
- Zoro # G0746465
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Length | 48 in |
Width | 24 in |
Fixture Size (Ft.) | 4 |
Length (In.) | 48 in |
Width (In.) | 24 in |
Overall Length | 48 in |
Overall Width | 48 in |
Description
Recessed Retrofit Kit, Lumens 3,150 lm, 4,150 lm, 4,950 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Length 48 in, Overall Width 48 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, LED Replacement For 2 Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 111 lm/W, 116 lm/W, Max. Fixture Wattage 44.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 4100K, 120V (J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- ZORO SELECT Led Down Light Dimmable 15W-120V-6In (LED-SM6D/WT/A)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- Lumination LED Retrofit Kits