Shop All LED Retrofit Kits
Lumination
Recessed Retrofit Kit, 24"L, 39.5W, 3500K
Mfr # RPL22A03XMM835VQRMWHTE
Zoro # G0746447
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 2 ft
- Type LED
- Number of Lamps 1
- Lumens 2,200 lm, 3,500 lm, 4,200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # RPL22A03XMM835VQRMWHTE
- Zoro # G0746447
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 2 ft |
Length | 24 in |
Width | 24 in |
Length (In.) | 24 in |
Fixture Size (Ft.) | 2 |
Width (In.) | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Recessed Retrofit Kit, Lumens 2,200 lm, 3,500 lm, 4,200 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Length 24 in, Overall Width 24 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, LED Replacement For 2 Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 106 lm/W, 107 lm/W, 112 lm/W, Max. Fixture Wattage 39.5 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- ILC Replacement For EIKO XRURK0418W40BSYWD (XRURK04-18W40B-SYWD)
- STRAITS LED, 4 ft., T8BC Tubes, 18W, 5000K, Frost, G13 (11052453)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K (RFM3T435DW)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- Lumination LED Retrofit Kits