Shop All Recessed Lighting Kits
Lumination
Recessed Downlight Retrofit Kit, 8.5 W
Mfr # LRXBR81X9WWVQ
Zoro # G308230281
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K, 3000K, 3500K
- Voltage 120-277 V AC
- Rated Life 60,000 hr
- Maximum Wattage 8.5 W
- Dimming Type Step Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LRXBR81X9WWVQ
- Zoro # G308230281
- UPC # 662050038572
- Country of Origin Indonesia
- Category Recessed Lighting Kits
Dimensions
Overall Height | 5 1/8 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 9 3/4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Size | 8 in |
Description
Recessed Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 8.5 W, Light Output 1,250 lm, 1,300 lm, 1,500 lm, Color Temperature 2700K, 3000K, 3500K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LRX, Outside Diameter 9 3/4 in, Compliance Type CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- ILC Replacement for Light Bulb / Lamp 12psb Green LED Replacement replacement light bulb lamp (12PSB GREEN LED REPLACEMENT LIGHT BULB / LAMP)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- BULBRITE 6-Inch 11.5W, LED DownLght JBOX, Wht Trim, Fully Dimmable, 3000K (Soft Wht Lght), 800 Lumens, 2PK (861562)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable (LR23952-1PK)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- Lumination Recessed Lighting Kits