Shop All Recessed Lighting Kits
Lumination
Recessed Downlight Retrofit Kit, 8.5 W
Mfr # LRXBR61X9WWVQ
Zoro # G508230340
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ENERGY STAR
- Color Temperature 2700K, 3000K, 3500K
- Compliance Type CA Title 24
- Color Rendering Index 90
- Trim Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LRXBR61X9WWVQ
- Zoro # G508230340
- UPC # 662050038589
- Country of Origin Indonesia
- Category Recessed Lighting Kits
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 1/2 in |
Outside Diameter | 7 3/4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Size | 6 in |
Description
Recessed Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 8.5 W, Light Output 1,100 lm, 1,200 lm, 1,250 lm, Color Temperature 2700K, 3000K, 3500K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 1/2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LRX, Outside Diameter 7 3/4 in, Compliance Type CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- LUMINATION Recessed Downlight Retrofit Kit, 8.5 W (LRXBR81X9WWVQ)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 16-Pack (LR23764-16PK)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 12-Pack (LR23761-12PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- Lumination Recessed Lighting Kits