Shop All Recessed Lighting Kits
Lumination
Recessed Downlight Retrofit Kit, 62 W
Mfr # LRXBR83X9CWVQ
Zoro # G608230325
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimming Method 0-10V
- Trim Style Adapter Ring
- Dimmable Yes
- Voltage 120-277 V AC
- Rated Life 60,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LRXBR83X9CWVQ
- Zoro # G608230325
- UPC # 662050038596
- Country of Origin Indonesia
- Category Recessed Lighting Kits
Dimensions
Manufacturer Warranty Length | 5 yr |
Nominal Size | 8 in |
Overall Height | 5 1/8 in |
Outside Diameter | 9 3/4 in |
Description
Recessed Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 62 W, Light Output 2,700 lm, 2,950 lm, 3,050 lm, 3,300 lm, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LRX, Outside Diameter 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- COMMERCIAL LED Led Hid Light 12PK (CLC6-36WD-E(X)39 5000K)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- LUMINATION Recessed Downlight Retrofit Kit, 8.5 W (LRXBR81X9WWVQ)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- Lumination Recessed Lighting Kits