Shop All Recessed Lighting Kits
This Product is Discontinued
Lumination
Recessed Downlight Retrofit Kit, 13 W (Discontinued)
Mfr # LRXBR61X9CWVQ
Zoro # G508230296
This Product is Discontinued
Key Features
- Series LRX
- Outside Diameter 7 3/4 in
- Nominal Size 6 in
- Airtight Yes
- Voltage 120-277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LRXBR61X9CWVQ
- Zoro # G508230296
- UPC # 662050038602
- Country of Origin Indonesia
- Category Recessed Lighting Kits
Dimensions
Outside Diameter | 7 3/4 in |
Nominal Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Recessed Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 1,100 lm, 1,200 lm, 1,250 lm, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 1/2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LRX, Outside Diameter 7 3/4 in, Compliance Type CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-5K-K)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- LUMINATION Recessed Downlight Retrofit Kit, 8.5 W (LRXBR81X9WWVQ)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8226E)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- Lumination Recessed Lighting Kits