Shop All LED Troffers
Lumination
Panel LVT 2 x 4,4000K
Mfr # LVT24B040MM840TTLTWHTE
Zoro # G4701353
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC 5.0 Premium
- Dimmable Yes
- Lumens 4,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LVT24B040MM840TTLTWHTE
- Zoro # G4701353
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 47 13/16 in |
Overall Height | 2 11/16 in |
Overall Width | 23 13/16 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,000 lm, 119 lm/W, LED, LED Replacement For 2 Lamp T8 28W, Bulb Included Yes, For Bulb Type Integrated LED, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- NUVO Blink Pro Plus 42W 5.5 in. x 48 in. Surface Mount LED CCT Select 90 CRI Black 120/277V Rectangle (62/1782)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- COLUMBIA LIGHTING Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (LCAT22-40MLG-EDU)
- Lumination LED Troffers