Shop All LED Troffers
Lumination
Panel LVT 2 x 4,3500K
Mfr # LVT24B040MM835TTLTWHTE
Zoro # G4701213
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC 5.0 Premium
- Dimmable Yes
- Lumens 4,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LVT24B040MM835TTLTWHTE
- Zoro # G4701213
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 23 13/16 in |
Overall Length | 47 13/16 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,000 lm, 119 lm/W, LED, LED Replacement For 2 Lamp T8 28W, Bulb Included Yes, For Bulb Type Integrated LED, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO (F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 4100 lm, 23-7/8" L (LCAT22-50HLG-EDU)
- Lumination LED Troffers