Shop All LED Troffers
Lumination
Panel LVT 2 x 2,4000K
Mfr # LVT22B033MM840TTLTWHTE
Zoro # G4701800
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120 to 277V
- Lighting Certification DLC 5.0 Premium
- Dimmable Yes
- Lumens 3,300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LVT22B033MM840TTLTWHTE
- Zoro # G4701800
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Height | 2 11/16 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 13/16 in |
Overall Length | 23 13/16 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,300 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8 17W, Bulb Included Yes, For Bulb Type Integrated LED, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- Lumination LED Troffers