Shop All LED Troffers
Lumination
Panel LVT 2 x 2,4000K
Mfr # LVT22B033MM840LBLTWHTE
Zoro # G4701828
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lighting Technology LED
- Lighting Certification DLC 5.0 Premium
- Dimmable Yes
- Lumens 3,300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LVT22B033MM840LBLTWHTE
- Zoro # G4701828
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Overall Length | 23 13/16 in |
Overall Width | 23 13/16 in |
Overall Height | 2 11/16 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 4000K, 3,300 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8 17W, Bulb Included Yes, For Bulb Type Integrated LED, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- LIVEX LIGHTING Oasis 1 Light Bronze Wall Sconce (4271-07)
- Lumination LED Troffers