Shop All Light Fixture Parts
Lumination
Mounting Bracket, White, 15 Deg Angle.PK20
Mfr # MB-W15
Zoro # G4154692
product price: $2.25
/pk 20, $0.11/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/4 in
- Width 3/4"
- Height 1"
- For Use With Tetra AL10 Series
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # MB-W15
- Zoro # G4154692
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2 3/4 in |
Width | 3/4" |
Height | 1" |
Overall Height | 3/4 in |
Overall Width | 1/2 in |
Overall Length | 2 3/4 in |
Details
Item | Mounting Bracket |
For Use With | Tetra AL10 Series |
Standards | RoHS Compliant |
Finish | Unfinished |
Type | Accessory |
Description
Mounting Bracket, For Use With Tetra AL10 Series, Overall Width 1/2 in, Overall Length 2 3/4 in, Overall Height 3/4 in, Finish Unfinished, Standards RoHS Compliant, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- ILC Replacement for Siemens Lp4425 replacement light bulb lamp (LP4425 SIEMENS)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- INNOVATIONS LIGHTING Large Bell Glass (G72)
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- LEVITON Turn-Knob Medium Base Brass Lamp Socket (079-07070-0PG)
- SATCO Nuvo Lighting Downlight, 120 V, LED Lamp, Metal, White (S11259)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- Lumination Light Fixture Parts