Shop All LED Luminaires
Lumination
Mounting Bracket Kit, 2-1/2 in. L
Mfr # GESK15
Zoro # G8063456
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- For Use With IP14 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # GESK15
- Zoro # G8063456
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Length | 2 1/2 in |
Overall Height | 3 in |
Overall Length | 2 1/2 in |
Overall Width | 11 1/2 in |
Details
Item | Mounting Bracket Kit |
For Use With | IP14 Series |
Warranty | 5 yr |
Finish | Unfinished |
Includes | Cable, Clips |
Description
Mounting Bracket Kit, For Use With IP14 Series, Overall Width 11 1/2 in, Overall Length 2 1/2 in, Overall Height 3 in, Includes Cable, Clips, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- ENERGIZER Energizer HDBIN32E Headlight, LED Lamp, Alkaline Battery, 200 Lumens (HDBIN32E)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- ILC Replacement For EIKO, SLM2238C5840UDA (SLM22-38/C5/840-U-D-A)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- Lumination LED Luminaires