Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W
Mfr # LUSI8A0A2V1835VQCSWHTES
Zoro # G8089192
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 8 to 15 ft
- Lumens 12,500 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSI8A0A2V1835VQCSWHTES
- Zoro # G8089192
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Height | 8 in |
Fixture Width | 4 3/8 in |
Fixture Length | 97 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Width | 4 7/16 in |
Overall Length | 97 in |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,90.4W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- WILDGAME INNOVATIONS High Intensity Varmint Light (WI83625)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- Lumination LED Bay Lights