Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W
Mfr # LUSC8A0A2V1835VQCSWHTEBCS
Zoro # G8088343
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 8 to 15 ft
- Lumens 12,500 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSC8A0A2V1835VQCSWHTEBCS
- Zoro # G8088343
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 97 in |
Fixture Width | 4 3/8 in |
Fixture Height | 8 in |
Overall Length | 97 in |
Overall Height | 8 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Width | 4 7/16 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,90.4W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- FEIT ELECTRIC DWNLT RETRO LED 4"" 6.5W (74202/CA)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- Lumination LED Bay Lights