Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W
Mfr # LUSI8A0A0V1T35VQCSWHTES
Zoro # G8090224
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 10,400 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LUSI8A0A0V1T35VQCSWHTES
- Zoro # G8090224
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 97 in |
Fixture Width | 4 3/8 in |
Fixture Height | 8 in |
Overall Width | 4 7/16 in |
Overall Height | 8 in |
Overall Length | 97 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,80W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3040e)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- LITHONIA LIGHTING LED High Bay, 428W Lamp, 22-4/5"L, 11-1/2"W (CPHB ALO16 MVOLT SWW9 80CRI DWH)
- DIALIGHT LOW BAY LED LIGHT FIXTURE (LEULUC29NNWNGN)
- Lumination LED Bay Lights