Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W
Mfr # LUSC8A0A0V1T40VQCSWHTEBCS
Zoro # G8088377
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 8 to 15 ft
- Lumens 10,400 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LUSC8A0A0V1T40VQCSWHTEBCS
- Zoro # G8088377
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Height | 8 in |
Fixture Width | 4 3/8 in |
Fixture Length | 97 in |
Overall Width | 4 7/16 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Height | 8 in |
Overall Length | 97 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,80W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- NUVO Fixture, Linear HiBay, LED, 110W, 277V, Damp (65/504)
- Lumination LED Bay Lights