Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 66W
Mfr # LUSC8A084V1T35VQCSWHTEBCS
Zoro # G8089332
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 8,400 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSC8A084V1T35VQCSWHTEBCS
- Zoro # G8089332
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 97 in |
Fixture Width | 4 3/8 in |
Fixture Height | 8 in |
Overall Width | 4 7/16 in |
Overall Length | 97 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,66W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- COLUMBIA LIGHTING Highbay Lighting Fixture, 16" L (UTB-AL16)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- Lumination LED Bay Lights