Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W
Mfr # LUSI4A062V1840VQCSWHTES
Zoro # G8089655
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 8 to 15 ft
- Lumens 6,250 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSI4A062V1840VQCSWHTES
- Zoro # G8089655
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Width | 4 3/8 in |
Fixture Length | 49 in |
Fixture Height | 8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 8 in |
Overall Width | 4 7/16 in |
Overall Length | 49 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,49"L,4 7/16"W,8"H,43.7W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- ILC Replacement for Plusrite 3200 replacement light bulb lamp, 2PK (3200 PLUSRITE)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- BEYOND LED TECHNOLOGY LED Panel/Troffer|Adj 35W/40W/46W|5750 Lumns|Adj CCT 3500K/4000K/5000K|2'X4'|Dimmable, 4PK (BLT-10B-24/46/40/35/YDM/CCT(A3+B7))
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- Lumination LED Bay Lights