Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W
Mfr # LUSC4A062V1840VQCSWHTEBCS
Zoro # G8088368
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 8 to 15 ft
- Lumens 6,250 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSC4A062V1840VQCSWHTEBCS
- Zoro # G8088368
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Height | 8 in |
Fixture Length | 49 in |
Fixture Width | 4 3/8 in |
Overall Length | 49 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 4 7/16 in |
Overall Height | 8 in |
Description
LEDLowBayFixture,49"L,4 7/16"W,8"H,43.7W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Dentsply Triad 2000 replacement light bulb lamp (TRIAD 2000 DENTSPLY)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- PORTOR LED Square Canopy Luminaire, CCT and Wattage Selector (PT-CAT2-HW-3CP)
- NUVO LED Linear High-Bay With Interchangeable Lens, 110W/130W/155W Wattage 3K/4K/5K CCT Selectable (65/1011)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- Lumination LED Bay Lights